GKUSF332110 Undermount Stainless Steel Farmhouse Kitchen Sink, Brushed

  • Mfr # GKUSF332110

  • Zoro # G3097990


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Apron-Front
Finish
Brushed
Height
10.25
Length
33
Color
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKUSF332110
Zoro #
G3097990
UPC #
663370570698
Country of Origin
China

Dimensions

Height
10.25
Length
33
Width
21.25

Details

Mounting Type
Apron-Front
Finish
Brushed
Color
Brushed
Material
Stainless Steel
Weight
31.75
Includes
Sink;Mounting Hardware
Features
Fabricated from stainless steel material, Apron front farmhouse sink, Includes strainer, Designed for long-lasting durability, Easy-to-clean

Description

Exquisitely styled for your taste, this sink will enhance your kitchen living space. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. The Uptowne Stainless Steel Single Bowl Farmhouse Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Uptowne sink has overall dimensions of NO DATA. Allow this farmhouse sinks to impeccably complete your styled kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.