Zoro Homepage

GS1240PL Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Matte Black

  • Mfr # GS1240PL

  • Zoro # G902837572


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
Mounting Type
Wall Mount
Width
13.13
Height
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1240PL
Zoro #
G902837572
UPC #
663370752148
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.13
Height
16
Length
13.88

Details

Finish
Matte Black
Number of Handles
2
Mounting Type
Wall Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Includes
Faucet; Mounting Hardware
Color
Matte Black
Weight
10

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. The Heritage two-handle wall-mount pull-down sprayer kitchen faucet combines elements of both classical design and modern day technology for an enjoyable and optimum dishwashing experience. It features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.