Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GS8187DL 2-Handle Wall Mount Pull-Down Kitchen Faucet, Brushed Brass

  • Mfr # GS8187DL

  • Zoro # G302837400


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Number of Handles
2
Mounting Type
Wall Mount
Material
Brass
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS8187DL
Zoro #
G302837400
UPC #
663370577475
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.06
Height
16.06
Length
8

Details

Finish
Brushed Brass
Number of Handles
2
Mounting Type
Wall Mount
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid Brass and Stainless Steel Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount 8" Centers 2-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, 1/2-14 NPT Female Inlet Connections, 13-5/16" Spout Reach from Wall, Sprayer Provides 2-Function Stream Flow, Corrosion-Resistant Finish, Easy-to-Clean, Designed for Long Lasting Durability
Valve Type
Ceramic Disc Cartridge
Weight
7.45
Color
Brushed Brass

Description

This faucet boasts bold, sleek design with its cylindrical styling. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.