Zoro Homepage

GS8280DL Concord 2-Handle Wall Mnt Pull-Down Kitchen Faucet, Matte Blk

  • Mfr # GS8280DL

  • Zoro # G3100136


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Width
13.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS8280DL
Zoro #
G3100136
UPC #
663370535642
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.63
Height
16.06

Details

Finish
Matte Black
Number of Handles
2
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass;Stainless Steel
Includes
Faucet; Mounting Hardware
Features
Weight
5.15

Description

This faucet boasts bold, sleek design with its cylindrical styling. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.