
GSC888DKLSP Single-Handle Pull-Out Kitchen Faucet, Brushed Nickel
Mfr # GSC888DKLSP
Zoro # G3097284
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSC888DKLSP
Zoro #
G3097284
UPC #
663370547669
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.25
Length (In.)
10.38
Height
8.0
Details
Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck Mount
Material
Brass
Type
Pull-Out Kitchen Faucets
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Includes
Faucet; Mounting Hardware
Flow Rate (GPM)
1.8
Valve Type
Ceramic Disc Cartridge
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. The Kaiser single-handle pull-out kitchen faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayers to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.