Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSY7701ACLBS Single-Handle Kitchen Faucet with Brass Sprayer, Polished Chrome

  • Mfr # GSY7701ACLBS

  • Zoro # G302837394


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Width
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSY7701ACLBS
Zoro #
G302837394
UPC #
663370772504
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.5
Height
12.19
Length
10

Details

Finish
Polished Chrome
Number of Handles
1
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Fabricated from high quality brass material for durability and reliability, 1/4 turn hardisc ceramic cartridge, Standard 1/2" NPSM connection, 2- or 4- hole installation with 10-3/16" deck plate, Brass side sprayer included, 1.8 GPM/6.8 LPM water flow rate at 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Valve Type
Ceramic Disc Cartridge
Weight
8.08
Color
Polished Chrome

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Easily adaptable to any kitchen, the American Classic single-handle kitchen faucet with brass sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.