GSY8888NKL Nustudio Single-Handle Pre-Rinse Kitchen Faucet, Brushed Nkl

  • Mfr # GSY8888NKL

  • Zoro # G3092899


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/2-14 NPSM connection, 3-hole installation with 10" deck plate, 2 function stream flow and jet spray pull down sprayer, Swivel spout, Ergonomical spray design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSY8888NKL
Zoro #
G3092899
UPC #
663370599729
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.06
Height
18.81

Details

Finish
Brushed Nickel
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/2-14 NPSM connection, 3-hole installation with 10" deck plate, 2 function stream flow and jet spray pull down sprayer, Swivel spout, Ergonomical spray design
Includes
Faucet; Mounting Hardware; Installation Manual
Weight
7.29

Description

This faucet's modern features create a bold and edgy design in your kitchen. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Nustudio single-handle pre-rinse kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.