Zoro Homepage

Heritage Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Chrome

  • Mfr # GS1241AX

  • Zoro # G3104756


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1241AX
Zoro #
G3104756
UPC #
663370752094
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.13
Height
16

Details

Finish
Polished Chrome
Number of Handles
2
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Features
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
10

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. The Heritage two-handle wall-mount pull-down sprayer kitchen faucet combines elements of both classical design and modern day technology for an enjoyable and optimum dishwashing experience. It features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.