Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KA311 Trimscape Disposal Air Switch Button, Polished Chrome

  • Mfr # KA311

  • Zoro # G3100565


product price: $35.29
/ea

Key Features

Includes
Air Switch Button;Hose
Length
39
Features
Sold as a replacement to your existing air switch to any units with a 1/4" air hose connection, Counter top installation, Button size: (L)1-13/16" x (W)1-13/16" x (H)2-3/4", Includes 39-3/8" plastic hose, Corrosion-resistant finish, Designed for long-lasting durability
Weight
0.2
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA311
Zoro #
G3100565
UPC #
663370836558
Country of Origin
Taiwan, Province of China

Dimensions

Length
39
Height
2.75
Width
1.81

Details

Includes
Air Switch Button;Hose
Features
Sold as a replacement to your existing air switch to any units with a 1/4" air hose connection, Counter top installation, Button size: (L)1-13/16" x (W)1-13/16" x (H)2-3/4", Includes 39-3/8" plastic hose, Corrosion-resistant finish, Designed for long-lasting durability
Weight
0.2

Description

The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink. The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal. The button is available in a variety of finishes (Chrome, brass, bronze, nickel) to complement the finish of your faucet and/or surrounding decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.