Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KA316 Trimscape Disposal Air Switch Button, Polished Nickel

  • Mfr # KA316

  • Zoro # G3100547


product price: $43.59
/ea

Key Features

Includes
Air Switch Button;Hose
Weight
0.2
Height
2.75
Width
1.81
Length
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA316
Zoro #
G3100547
UPC #
663370836589
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
1.81
Length
39
Item Height (Inch)
2.75
Item Width (Inch)
1.81
Product Diameter (Inch)
1.81
Item Length (Inch)
39

Details

Includes
Air Switch Button;Hose
Weight
0.2
Features
Sold as a replacement to your existing air switch to any units with a 1/4" air hose connection, Counter top installation, Button size: (L)1-13/16" x (W)1-13/16" x (H)2-3/4", Includes 39-3/8" plastic hose, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Polished Nickel
Material
Stainless Steel;Plastic
Installation Type
Counter Top
Collection
Trimscape
Theme
Modern
CEC Certified
false
DOE Certified
false
Prop 65 Label
false
Item Weight (lbs)
0.2
Low Lead Compliant
false
Warranty
1
UPC/CUPC Certified
false
ADA Compliant
false

Description

The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink. The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal. The button is available in a variety of finishes (Chrome, brass, bronze, nickel) to complement the finish of your faucet and/or surrounding decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.