Zoro Homepage

KA31VN Disposal Air Switch Button, Black Stainless

  • Mfr # KA31VN

  • Zoro # G903055487


product price: $43.59
/ea

Key Features

Includes
Air Switch Button;Hose
Finish
Black Stainless
Height
2.75
Features
Sold as a replacement to your exisiting air switch to any units with a 1/4" air hose connection, Counter top installation, Button size: (L)2-3/4" x (W)1-13/16" x (H)2-3/4", Includes 39-3/8" plastic hose
Weight
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA31VN
Zoro #
G903055487
UPC #
663370960918
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
1.81
Length
39

Details

Includes
Air Switch Button;Hose
Finish
Black Stainless
Features
Sold as a replacement to your exisiting air switch to any units with a 1/4" air hose connection, Counter top installation, Button size: (L)2-3/4" x (W)1-13/16" x (H)2-3/4", Includes 39-3/8" plastic hose
Weight
0.2
Color
Black Stainless
Material
Stainless Steel;Plastic

Description

The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink. The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal. The button is available in a variety of finishes (Chrome, brass, bronze, nickel) to complement the finish of your faucet and/or surrounding decor.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.