This item is Discontinued.

Gourmetier KDS332291BN 33" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole),  KDS332291BN

This item is Discontinued.

Gourmetier

KDS332291BN 33" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole), (Discontinued)

Mfr # KDS332291BN
Zoro # G3090248
UPC # 663370565168
Country of Origin China
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KDS332291BN
Zoro #
G3090248
UPC #
663370565168
Country of Origin
China

Dimensions

Length
33
Height
9.19
Width
22.06

Details

Mounting Type
Self-Rimming
Finish
Brushed
Material
Stainless Steel
Color
Brushed
Includes
Sink;Mounting Hardware
Weight
21.17
Features
Fabricated from Stainless Steel Material, Top Mount Drop-In Installation, Designed for Long-Lasting Durability, Easy-to-Clean

Description

Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. The Uptowne Drop-In Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Uptowne sink has overall dimensions of NO DATA. Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.