Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KDSHDWR10 Mounting Clips For Stainless Steel Sink, Silver

  • Mfr # KDSHDWR10

  • Zoro # G3174546


product price: $18.33
/ea

Key Features

Material
Stainless Steel
Includes
Screw
Finish
Silver
Width
1
Weight
0.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSHDWR10
Zoro #
G3174546
UPC #
663370518638
Country of Origin
China

Dimensions

Width
1
Item Height (Inch)
0.88
Item Length (Inch)
1.56
Item Width (Inch)
1

Details

Material
Stainless Steel
Includes
Screw
Finish
Silver
Weight
0.29
Features
Solid Stainless Steel Construction, Includes 1 Pieces per Set
UPC/CUPC Certified
false
Warranty
1
Item Weight (lbs)
0.29
Low Lead Compliant
false
ADA Compliant
false
Prop 65 Label
false
CEC Certified
false
DOE Certified
false

Description

Sink clips are used to hold sinks to the counter with a close-fitting, secure seal. All Kingston Brass sink clips are made with durable materials for a long-lasting hold and reliable fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.