KGKFA331810BC 33" x 18" SGL Bowl Farmhouse Kitchen Sink, Drain & Rack

  • Mfr # KGKFA331810BC

  • Zoro # G3104984


product price:  $1,077.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Undermount
Finish
Matte White/Brushed
Height
9.56
Color
Matte White/Brushed
Width
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGKFA331810BC
Zoro #
G3104984
UPC #
663370564857
Country of Origin
China

Dimensions

Height
9.56
Width
18
Length
33

Details

Mounting Type
Undermount
Finish
Matte White/Brushed
Color
Matte White/Brushed
Material
Solid Surface White Stone
Includes
Sink;Strainer Basket;Kitchen Sink Grid
Weight
98.79
Features
Solid surface construction, Apron front farmhouse sink, Overall dimension: (L)33" X (W)18" X (D)9-9/16", Bowl dimension: (L)29" X (W)14-1/4" X (D)8-5/16", Includes grid and strainer, Designed for long-lasting durability, Easy-to-clean

Description

Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 33" (L) x 18" (W) x 9.56" (H). Allow this farmhouse sinks to impeccably complete your styled kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.