KGKFA331810SQ 33" x 18" SGL Bowl Farmhouse Kitchen Sink, Drain & Rack
- Mfr # KGKFA331810SQ
- Zoro # G3103837
product price:Â
$
1,256.99
/ea
Key Features
Mounting Type
Apron-Front
Finish
Matte White/Brushed
Color
Matte White/Brushed
Includes
Sink;Strainer Basket;Kitchen Sink Grid
Material
Solid Surface White Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKFA331810SQ
- Zoro #
- G3103837
- UPC #
- 663370564901
- Country of Origin
- China
- Mounting Type
- Apron-Front
- Finish
- Matte White/Brushed
- Color
- Matte White/Brushed
- Includes
- Sink;Strainer Basket;Kitchen Sink Grid
- Material
- Solid Surface White Stone
- Weight
- 99.45
- Features
- Solid surface construction, Apron front farmhouse sink, Overall dimension: (L)33" X (W)18" X (D)9-9/16", Bowl dimension: (L)29" X (W)14-1/4" X (D)8-5/16", Includes Grid and Strainer, Designed for long-lasting durability, Easy-to-clean
Dimensions
- Length
- 33
- Height
- 9.56
- Width
- 18
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 33" (L) x 18" (W) x 9.56" (H). Allow this farmhouse sinks to impeccably complete your styled kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.