
KGKFA361810RM 36" x 18" SGL Bowl Farmhouse Kitchen Sink, Drain & Rack
Mfr # KGKFA361810RM
Zoro # G3098359
product price:Â $1,166.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Mounting Type
Undermount
Finish
Matte White/Brushed
Material
Solid Surface White Stone
Weight
100.7
Height
9.56
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGKFA361810RM
Zoro #
G3098359
UPC #
663370564956
Country of Origin
China
Dimensions
Height
9.56
Length
36
Width
18
Details
Mounting Type
Undermount
Finish
Matte White/Brushed
Material
Solid Surface White Stone
Weight
100.7
Color
Matte White/Brushed
Includes
Sink;Strainer Basket;Kitchen Sink Grid
Features
Fabricated from solid surface, Apron front farmhouse sink, Overall dimension: (L)36" X (W)18" X (D)9-9/16", Bowl dimension: (L)32-1/8" X (W)14-1/4" X (D)8-5/16", Includes drain, Designed for long-lasting durability, Easy-to-clean
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 36" (L) x 18" (W) x 9.56" (H). Allow this farmhouse sinks to impeccably complete your styled kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.