Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KU14167BN Undermount Single Bowl Kitchen Sink, Brushed

  • Mfr # KU14167BN

  • Zoro # G3091429


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Finish
Brushed
Material
Stainless Steel
Includes
Sink;Mounting Hardware
Weight
7.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KU14167BN
Zoro #
G3091429
UPC #
663370063497
Country of Origin
China

Dimensions

Height
7.69
Length
17.75
Width
15.38

Details

Mounting Type
Undermount
Finish
Brushed
Material
Stainless Steel
Includes
Sink;Mounting Hardware
Weight
7.07
ADA Compliant
No

Description

The exquisite design of the Country collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. For an easy-to-clean kitchen, undermount sink installations allow users to wipe crumbs straight from the counter top to the bowl. The Country Undermount Single Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Meanwhile, the provided single bowl lends an ease in washing larger dishes. For a generous washing area, the Country sink has overall dimensions of 17-3/4 inch (L) x 15-3/8 inch (W) x 7-11/16 inch (H). Undermount kitchen sinks will surpass all expectations for both functionality and form in your classic kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.