KUF212110BN Apron Front Farmhouse Single Bowl Kitchen Sink, Brushed

  • Mfr # KUF212110BN

  • Zoro # G3091438


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Apron-Front
Finish
Brushed
Weight
22
Width
22.38
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUF212110BN
Zoro #
G3091438
UPC #
663370092237
Country of Origin
China

Dimensions

Width
22.38
Length
21
Height
11

Details

Mounting Type
Apron-Front
Finish
Brushed
Weight
22
Material
Stainless Steel
Color
Brushed
Includes
Sink
Features
Fabricated from 304 grade stainless steel, Zero Radius Corners, Bowl dimensions: (L)19" x (W)19", 16 Gauge Stainless Steel, Underside has sound absorbing pads applied to dampen sound, Includes mounting hardware and installation template, Designed for long-lasting durability, Easy-to-clean

Description

The Denver collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. The Denver Apron Front Farmhouse Single Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Denver sink has overall dimensions of 22-3/8 inch (L) x 21 inch (W) x 11 inch (H). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.