Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KUF302110BN Apron Front Farmhouse Single Bowl Kitchen Sink, Brushed

  • Mfr # KUF302110BN

  • Zoro # G3088227


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Apron-Front
Finish
Brushed
Length
30
Color
Brushed
Width
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUF302110BN
Zoro #
G3088227
UPC #
663370067976
Country of Origin
China

Dimensions

Length
30
Width
21
Height
10

Details

Mounting Type
Apron-Front
Finish
Brushed
Color
Brushed
Includes
Sink
Material
Stainless Steel
Weight
27.56
Features
Fabricated from 304 grade stainless steel, Zero Radius Corners, Bowl dimensions: (L)27-15/16" x (W)17-1/2", 18 Gauge Stainless Steel, Underside has sound absorbing pads applied to dampen sound, Includes mounting hardware and installation template, Designed for long-lasting durability, Easy-to-clean

Description

The Denver collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. The Denver Apron Front Farmhouse Single Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Denver sink has overall dimensions of 30 inch (L) x 21 inch (W) x 10 inch (H). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.