Zoro Homepage

LS2718CTL Pull-Out Kitchen Faucet, Brushed Nickel

  • Mfr # LS2718CTL

  • Zoro # G002838219


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass;Stainless Steel
Height
7.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2718CTL
Zoro #
G002838219
UPC #
663370557989
Country of Origin
China

Dimensions

Height
7.94
Width
9.81
Length
12.69

Details

Finish
Brushed Nickel
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass;Stainless Steel
Features
Solid brass construction, Drip-free ceramic disc cartridge, 1 or 3 hole installation with 9-13/16" deck plate, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, Single lever handle meets ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
Color
Brushed Nickel
Weight
5.44

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. The Continental pull-out kitchen faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayers to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.