Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS2718DL Concord Single-Handle Pull-Out Kitchen Faucet, Brushed Nickel

  • Mfr # LS2718DL

  • Zoro # G3105106


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Stainless Steel
Features
Solid brass construction, Drip-free ceramic disc cartridge, 1 or 3 hole installation with 9-13/16" deck plate, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, Single lever handle meets ADA guidelines, Corrosion-resistant finish
Width
9.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2718DL
Zoro #
G3105106
UPC #
663370557965
Country of Origin
China

Dimensions

Width
9.81
Height
7.94

Details

Finish
Brushed Nickel
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Stainless Steel
Features
Solid brass construction, Drip-free ceramic disc cartridge, 1 or 3 hole installation with 9-13/16" deck plate, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, Single lever handle meets ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
5.07

Description

This faucet boasts bold, sleek design with its cylindrical styling. The Concord Pull-Out Kitchen Faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayers to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.