Zoro Homepage

LS8578DLSP Single-Handle Kitchen Faucet with Side Sprayer, Brushed Nickel

  • Mfr # LS8578DLSP

  • Zoro # G202836145


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Height
13.06
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from brass, ABS, and stainless steel material, Drip-free ceramic disc cartridge, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 7-7/16" spout reach, 13-1/16" spout height, 1/2-14 NPSM connection, 8-1/2" spout clearance, Single lever handle meets ADA guidelines, Deck mounted 2 or 4 hole installation with 9-13/16" deck plate, ABS construction aeration & spray flow sprayer included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8578DLSP
Zoro #
G202836145
UPC #
663370853838
Country of Origin
China

Dimensions

Height
13.06
Width
7.44
Length
9.81

Details

Finish
Brushed Nickel
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from brass, ABS, and stainless steel material, Drip-free ceramic disc cartridge, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 7-7/16" spout reach, 13-1/16" spout height, 1/2-14 NPSM connection, 8-1/2" spout clearance, Single lever handle meets ADA guidelines, Deck mounted 2 or 4 hole installation with 9-13/16" deck plate, ABS construction aeration & spray flow sprayer included
Includes
Faucet; Mounting Hardware
Material
Brass;ABS;Stainless Steel
Color
Brushed Nickel
Weight
5.07

Description

This faucet boasts bold, sleek design with its cylindrical styling. Easily adaptable to any kitchen, the Gourmetier Concord single-handle kitchen faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and brushed nickel finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas. Stainless steel deck plate included for 2 or 4-hole installation.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.