Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS8620DL Concord Single-Handle Pull-Down Kitchen Faucet, Matte Black

  • Mfr # LS8620DL

  • Zoro # G3108420


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-5/8" spout clearance, 8-3/8" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8620DL
Zoro #
G3108420
UPC #
663370531897
Country of Origin
China

Dimensions

Width
9.81
Height
16.25

Details

Finish
Matte Black
Number of Handles
1
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-5/8" spout clearance, 8-3/8" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
5.29

Description

This faucet boasts bold, sleek design with its cylindrical styling. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Concord Pull-Down Kitchen Faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.