Zoro Homepage

LS8710CTLSP Continental Single-Hndl Kitchen Faucet W/Side Sprayer, Blk

  • Mfr # LS8710CTLSP

  • Zoro # G3084246


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
1
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Material
Brass;Zinc Alloy;Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8710CTLSP
Zoro #
G3084246
UPC #
663370445231
Country of Origin
China

Dimensions

Height
16.38
Width
8.44

Details

Finish
Matte Black
Number of Handles
1
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Material
Brass;Zinc Alloy;Plastic
Valve Type
Ceramic Disc Cartridge
Features
Weight
5.07

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Easily adaptable to any kitchen, the Continental single-handle kitchen faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and matte black finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.