Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS8718CTLSP Continental Single-Hndl Kitchen Faucet W/Side Sprayer, Nkl

  • Mfr # LS8718CTLSP

  • Zoro # G3104634


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
1
Mounting Type
Deck Mount
Height
16.38
Features
Fabricated from brass, zinc alloy and abs material, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-7/16 inch spout reach, 1/2-14 NPSM connection, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Includes side sprayer, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8718CTLSP
Zoro #
G3104634
UPC #
663370350580
Country of Origin
China

Dimensions

Height
16.38
Width
8.44

Details

Finish
Brushed Nickel
Number of Handles
1
Mounting Type
Deck Mount
Features
Fabricated from brass, zinc alloy and abs material, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-7/16 inch spout reach, 1/2-14 NPSM connection, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Includes side sprayer, Easy-to-clean
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
5.07

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Easily adaptable to any kitchen, the Continental single-handle kitchen faucet with side sprayer is prized for its easy-to-use single-handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and brushed nickel finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.