Zoro Homepage

LS8718DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Nickel

  • Mfr # LS8718DLSP

  • Zoro # G3105228


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
1
Mounting Type
Deck Mount
Width
8.44
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 10-7/8 inch spout clearance, 8-7/16 inch spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8718DLSP
Zoro #
G3105228
UPC #
663370478284
Country of Origin
China

Dimensions

Width
8.44
Height
16.38

Details

Finish
Brushed Nickel
Number of Handles
1
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 10-7/8 inch spout clearance, 8-7/16 inch spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
5.07

Description

This faucet boasts bold, sleek design with its cylindrical styling. Easily adaptable to any kitchen, the Concord single-handle kitchen faucet is prized for its easy-to-use single-handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and brushed nickel finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.