Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS8727CTL Continental Single-Handle Pull-Down Kitchen Faucet, Blk/Chrm

  • Mfr # LS8727CTL

  • Zoro # G3089520


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Width
9.81
Material
Brass;Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8727CTL
Zoro #
G3089520
UPC #
663370478161
Country of Origin
China

Dimensions

Width
9.81
Height
2.5

Details

Finish
Matte Black/Polished Chrome
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass;Stainless Steel
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Dual function pull-down sprayer, 8-1/2" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
5.29

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Continental single-handle pull-down kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.