Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS8775CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Bronze

  • Mfr # LS8775CTL

  • Zoro # G3106296


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Features
Constructed from solid brass, stainless steel and ABS plastic material, Drip-free ceramic disc cartridge, 1 or 3 hole deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 6-11/16 inch spout clearance, 8 inch spout reach, 1/2-14 NPSM connection, Single lever handle meets ADA guidelines, Corrosion-resistant finish, ABS construction aeration & laminar flow sprayer included, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Height
19.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8775CTL
Zoro #
G3106296
UPC #
663370327087
Country of Origin
China

Dimensions

Height
19.63
Width
8

Details

Finish
Oil Rubbed Bronze
Number of Handles
1
Mounting Type
Deck Mount
Features
Constructed from solid brass, stainless steel and ABS plastic material, Drip-free ceramic disc cartridge, 1 or 3 hole deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 6-11/16 inch spout clearance, 8 inch spout reach, 1/2-14 NPSM connection, Single lever handle meets ADA guidelines, Corrosion-resistant finish, ABS construction aeration & laminar flow sprayer included, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Material
Brass;Stainless Steel
Includes
Faucet; Mounting Hardware
Weight
4.85

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.