
LS8775DL Concord Sgl-Handle Pre-Rinse Kitchen Faucet, Oil Rubbed Brnz
Mfr # LS8775DL
Zoro # G3104564
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Number of Handles
1
Mounting Type
Deck Mount
Width
8
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS8775DL
Zoro #
G3104564
UPC #
663370478208
Country of Origin
China
Dimensions
Width
8
Height
19.63
Details
Finish
Oil Rubbed Bronze
Number of Handles
1
Mounting Type
Deck Mount
Features
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
6.49
Description
This faucet boasts bold, sleek design with its cylindrical styling. Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The oil rubbed bronze finish will also add a glistening elegance to your kitchen ensemble. Matching accessories are available for use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.