Zoro Homepage

LS8778DL Concord Single-Handle Pre-Rinse Kitchen Faucet, Brushed Nickel

  • Mfr # LS8778DL

  • Zoro # G3106068


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8778DL
Zoro #
G3106068
UPC #
663370478239
Country of Origin
China

Dimensions

Width
8
Height
19.63

Details

Finish
Brushed Nickel
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, Deck mount 1 or 3 hole installation with included deck plate, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 6-11/16 inch spout clearance, 8 inch spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
6.49

Description

This faucet boasts bold, sleek design with its cylindrical styling. Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.