Zoro Homepage

LS8779DKL Kaiser Single-Handle Pre-Rinse Kitchen Faucet, Black/ Nickel

  • Mfr # LS8779DKL

  • Zoro # G3096898


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Brushed Nickel
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8779DKL
Zoro #
G3096898
UPC #
663370547362
Country of Origin
China

Dimensions

Height
2.44
Width
9.81
Length (In.)
19.63

Details

Finish
Matte Black/Brushed Nickel
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck Mount
Flow Rate (GPM)
1.8
Material
Brass;Stainless Steel;Plastic
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Ceramic Disc Cartridge
Features
Constructed from solid brass, stainless steel and ABS plastic material, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, Single lever handle meets ADA guidelines, 8" spout reach, 6-3/4" spout clearance, 19-5/8" spout height, Brass and ABS construction aeration & laminar flow sprayer included, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Type
Pre-Rinse Kitchen Faucets

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Kaiser single-handle pre-rinse kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.