Zoro Homepage

LS877CTLAB Single-Handle Pre-Rinse Kitchen Faucet, Antique Brass

  • Mfr # LS877CTLAB

  • Zoro # G602836042


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Number of Handles
1
Mounting Type
Deck Mount
Height
19.63
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS877CTLAB
Zoro #
G602836042
UPC #
663370725418
Country of Origin
China

Dimensions

Height
19.63
Width
8
Length
9.81

Details

Finish
Antique Brass
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Material
Brass;Stainless Steel;Plastic
Includes
Faucet; Mounting Hardware
Color
Antique Brass
Weight
6.49

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.