Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LSS8710SP Plastic Kitchen Side Sprayer, Matte Black

  • Mfr # LSS8710SP

  • Zoro # G303055599


product price: $51.97
/ea

Key Features

Features
Engineering grade ABS construction, 1-11/16" shank height to fit most countertops, Includes 47.5 inch hose, 1/4-18 NPSM connection, Easy-to-use one-touch button operation, Easy to clean spray face to resist mineral build-up, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source
Height
2
Includes
Sprayer
Finish
Matte Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS8710SP
Zoro #
G303055599
UPC #
663370820632
Country of Origin
China

Dimensions

Height
2
Length
5.69
Width
2

Details

Features
Engineering grade ABS construction, 1-11/16" shank height to fit most countertops, Includes 47.5 inch hose, 1/4-18 NPSM connection, Easy-to-use one-touch button operation, Easy to clean spray face to resist mineral build-up, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source
Includes
Sprayer
Finish
Matte Black
Material
Plastic
Weight
2
Color
Matte Black

Description

The Gourmetier plastic kitchen side sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.