Zoro Homepage

Single-Handle Pre-Rinse Kitchen Faucet, Brushed Nickel

  • Mfr # GSY8898ACL

  • Zoro # G3746602


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Kitchen Faucet
Mounting Hole Center to Center
Single Hole
Size
1/2"-14 NPSM
Flow Rate
1.8 gpm
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSY8898ACL
Zoro #
G3746602
UPC #
663370318764
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"-14 NPSM

Details

Sub-Category
Kitchen Faucet
Mounting Hole Center to Center
Single Hole
Flow Rate
1.8 gpm
Finish
Brushed Nickel
Material
Brass

Description

Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The brushed nickel finish will provide a long lasting touch to your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.