Zoro Homepage

Solid Apron Front Farmhouse Sgl Bowl Kitchen Sink W/Strainer & Grid

  • Mfr # KGKFA301810CD

  • Zoro # G3083485


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Apron-Front
Finish
Matte White/Brushed
Length
30.0
Material
Solid Surface White Stone
Weight
100.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGKFA301810CD
Zoro #
G3083485
UPC #
663370542619
Country of Origin
China

Dimensions

Length
30.0
Width
18.0
Height
9.56

Details

Mounting Type
Apron-Front
Finish
Matte White/Brushed
Material
Solid Surface White Stone
Weight
100.04
Includes
Sink;Strainer Basket;Kitchen Sink Grid;Drain
ADA Compliant
No

Description

Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 30 inch (L) x 18 inch (W) x 9-9/16 inch (D). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.