This item is Discontinued.

This item is Discontinued.
Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (Discontinued)
Mfr #
GKFA361810DS
Zoro #
G3082959
UPC # 663370530166
Country of Origin China
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GKFA361810DS
Zoro #
G3082959
UPC #
663370530166
Country of Origin
China
Dimensions
Height
9.56
Width
18.0
Length
36.0
Details
Mounting Type
Apron-Front
Finish
Matte White
ADA Compliant
No
Includes
Sink;Strainer Basket;Drain
Material
Solid Surface White Stone
Weight
100.11
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 36 inch (L) x 18 inch (W) x 9-9/16 inch (D). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.