Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Surface Undermount 15" Square Sgl Bowl Bar Sink W/ Drain, Wht

  • Mfr # GKUSA15158

  • Zoro # G3083126


product price: $538.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Mounting Type
Undermount
Material
Solid Surface White Stone
Finish
Matte White
Height
8
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKUSA15158
Zoro #
G3083126
UPC #
663370589430
Country of Origin
China

Dimensions

Height
8
Width
15
Length
15

Details

Mounting Type
Undermount
Material
Solid Surface White Stone
Finish
Matte White
Color
Matte White
Features
Fabricated from soild surface material, Overall size: (L) 15" x (W) 15" x (H) 8", Minimum cabinet size: 18", Includes strainer, Includes mounting installation template, Designed for long-lasting durability, Easy-to-clean, Matte texture
Weight
26.24
Includes
Sink;Strainer Basket

Description

Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance. Kingston Brass offers top tier bar prep sinks to provide the same optimum functionality of our standard kitchen sinks in compact form. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Additionally, enjoy the added ease in washing larger dishes due to the provided single bowl with overall dimensions of 15" (L)x 15" (W) x 8" (H). Bar prep sinks add versatility and functionality, perfectly pairing with any home decor style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.