Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Polished Nickel

  • Mfr # GS1246AX

  • Zoro # G904245085


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Number of Handles
2
Mounting Type
Wall Mount
Features
Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartrdige, Wall mount 8" centers 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 10" spout reach from center of spout, 13-1/8" spout reach from wall, Sprayer provides 2-function stream flow, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Dual cross handles for easy rotation
Height
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1246AX
Zoro #
G904245085
UPC #
663370965128
Country of Origin
Taiwan, Province of China

Dimensions

Height
16
Width
13.13

Details

Finish
Polished Nickel
Number of Handles
2
Mounting Type
Wall Mount
Features
Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartrdige, Wall mount 8" centers 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 10" spout reach from center of spout, 13-1/8" spout reach from wall, Sprayer provides 2-function stream flow, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Dual cross handles for easy rotation
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
10

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. The Heritage two-handle wall-mount pull-down sprayer kitchen faucet combines elements of both classical design and modern day technology for an enjoyable and optimum dishwashing experience. It features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.