This item is Discontinued.

Georgia-Pacfic Automated Cup Sealer, BK, 37 in H, 10 in W AUTOSLR1

Automated Cup Sealer, BK, 37 in H, 10 in W (Discontinued)

  • Mfr # AUTOSLR1
  • Zoro # G503457902
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUTOSLR1
Zoro #
G503457902
UPC #
10036500311343
Country of Origin
United States

Dimensions

Width
10 in
Depth
21 3/4 in
Height
37 in
Maximum Cup Size
44 oz
Wrap Size
3.16 in x 4.62 in
Minimum Cup Size
8 oz

Details

Item
Automated Secure Cup Sealer
Material
Plastic, Steel
Holds
1 Roll
Standards
ANSI, NSF Certified, UL Certified
Includes
(2) Spare 300W Halogen Bulbs, Power Cord
Color
Black
Product Type
Automated Sealing Machine
BPI Certified
No
Disposable Utensil Type
Automated Sealing Machine
FSC Certified
No
Compatible Cup Material
Paper, Plastic, Aluminum
SFI Certified
No
USDA Certified Bio-based Products
No
Bio-Based
No
Compostable
Not Compostable
Recyclable
No

Description

Automated Secure Cup Sealer, Color Black, Compatible Cup Material Paper, Plastic, Aluminum, Depth 21 3/4 in, Height 37 in, Holds 1 Roll, Material Plastic, Steel, Maximum Cup Size 44 oz, Minimum Cup Size 8 oz, Product Type Automated Sealing Machine, Recyclable No, Standards ANSI, NSF Certified, UL Certified, Width 10 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Includes (2) Spare 300W Halogen Bulbs, Power Cord, SFI Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.