Paper Towel Disp, 1 5/8" dia Core, 185SV1 (Discontinued)
- Mfr # 185SV1
- Zoro # G300404093
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
185SV1
Zoro #
G300404093
UPC #
030400220487
Country of Origin
China
Dimensions
Core Dia.
1 5/8 in
Dispenser Width
9 1/4 in
Dispenser Depth
11 5/8 in
Dispenser Height
16 1/2 in
Paper Towel Width
11 in
Battery Size
D
Description
Automated Paper Towel Dispenser, Paper Towel Type Perforated Roll, Automatic, GP Pro, Universal, Pull, Plastic, Ply 1, 2, Paper Towel Width 11 in, Core Dia. 1 5/8 in, Silver, Finish Plastic, Dispenser Mounting Free Standing, Dispenser Capacity (1) Roll, Dispenser Height 16 1/2 in, Dispenser Width 9 1/4 in, Dispenser Depth 11 5/8 in, Compatible Grainger Part Number 2U226, 39FK90, 5ERE2, 6RA70, Compatible Mfg. Model Number 2717714, 27300, 27385, 27700, Warranty 1 yr, Sublease Not Required
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.