GP-L003-W Universal White LED Driving Fog Light Audi Mazda Honda Toyota
- Mfr # GP-L003-W
- Zoro # G703710890
product price:Â
$
69.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-L003-W
- Zoro #
- G703710890
- UPC #
- -
- Country of Origin
- China
Description
Euro Style 8-Lights Super Bright LED Daytime Running Lights (DRL), universal fit for any cars, SUVs, trucks, or boat.
This universal fit LED daytime running light is commonly installed behind grill, below engine bay, or under the bumper.
The LED daytime running lights come with all necessary accessories such as double-side tapes, mounting brackets and are very easy to install and will better enhance the safety of driving in daytime and nighttime.
Color: Xenon White (6000k ~ 7000k).
Number of LED Per Piece: 8.
Number of Pieces: 2.
Power per Piece: 8W (1W per LED).
For use with 12V vehicles only.
Ultra-Slim Design and Super Bright LED.
Extremely Long Lasting Life & Low Power Consumption.
Double-Sided Tapes & Mounting Brackets are Included.
DRL Can be function as LED Fog Light, but On/Off Switch is not included.
Dimensions: 6.10"L x 0.7"H x 1.40"W.
This universal fit LED daytime running light is commonly installed behind grill, below engine bay, or under the bumper.
The LED daytime running lights come with all necessary accessories such as double-side tapes, mounting brackets and are very easy to install and will better enhance the safety of driving in daytime and nighttime.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.