Fog Light Assembly, 19-5875-00
- Mfr # 19-5875-00
- Zoro # G6832949
product price:Â
$
28.69
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Lens Material
Plastic
Vehicle Fit
Ford Ranger (2006-2007)
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-5875-00
- Zoro #
- G6832949
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Lens Material
- Plastic
- Vehicle Fit
- Ford Ranger (2006-2007)
- Bulb Type
- Halogen
- Position
- Right
- Mounting Type
- Screw-In
- Housing Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.