9006 HB4 2000LM CREE LED KIT For Headlight / Fog / Day Time Running Light GP-06-Cr-HL

  • Mfr # GP-06-Cr-HL
  • Zoro # G504043142
product price: 
$
144.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GP-06-Cr-HL
Zoro #
G504043142
UPC #
-
Country of Origin
China

Description

  • GP-Xteme
  • 9006 HB4 COB (Chips On Board) Cree Head Lights Replacement
  • High and Low
  • Low Beam: One Light on while driving.
  • High Beam: Both Cree Light on together
  • 2000 Lumens 3 X Brighter than Halogen
  • Build in Fans 12V
  • 30 Watt LED Super Bright Cree Led.
  • Cree Chip CXa1507 15W Chip
  • Plug and Play!
    Features:
  • Power 30W per side (total 60 Watt)
  • Voltage: DC 12V 24V
  • Material Aluminum
  • Beam Angel 360 Degree
  • Size: Approx 19.6mm (diameter)
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews