Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Drum Pump, Aluminum, 12 V DC

  • Mfr # M-180S-AU

  • Zoro # G5919541


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Type
Gear
Outlet Size
1 in
For Use With
Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Kerosene
Includes
Automatic Unleaded Nozzle, Dispensing Hose, Factory-Installed Power Cord, Filter with Adapter, Fuse Assembly, Installation Kit, Pump, Tank Adapter, Telescoping Suction Pipe
For Container Size
10 gal, 500 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-180S-AU
Zoro #
G5919541
UPC #
031401103021
Country of Origin
United States

Dimensions

Outlet Size
1 in
For Container Size
10 gal, 500 gal
Hose Length
12 ft
Cord Length
18 ft
Height Above Container
11 in
Suction Tube Length
40 in
Bung Connection Dia.
2 in
Hose Outside Dia.
1 in

Details

Item
Fuel Pump
Type
Gear
For Use With
Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Kerosene
Includes
Automatic Unleaded Nozzle, Dispensing Hose, Factory-Installed Power Cord, Filter with Adapter, Fuse Assembly, Installation Kit, Pump, Tank Adapter, Telescoping Suction Pipe
Diesel Exhaust Fluid Compatible
No
Adapter Material
Aluminum
Includes Discharge Hose
Yes
Hose Cover Material
Nitrile
Includes Spout
No
Nozzle Material
Aluminum
Suction Tube Material
Polypropylene
Mount Type
Bung
Housing Finish
Powder Coated
Spout Material
Aluminum
Number of Phases
1
Motor Enclosure
Explosion Proof
Discharge Connection Type
FNPT
Max. Head - Pumps
4 4/5 ft
Motor HP
1/4 hp
Max. Outlet Pressure
15 psi
For Media Type
Diesel, Gasoline, Kerosene
Adapter Connection Type
MNPT
Max. Viscosity
50 SUS
Thermal Protection
Yes
Max. Flow Rate
18 gpm
Seal Material
Buna-N
Power Source
Electric
Rated Voltage
12V DC
Housing Material - Pumps
Aluminum
Includes Suction Tube
Yes
Nozzle Operation
Automatic
Motor RPM
2,000 RPM
Duty Cycle
30 Minutes On/30 Minutes Off
Explosion Proof
Yes
Compatible Chemicals
Diesel, Gasoline, Kerosene
Nozzle Fluid Compatibility
Diesel
Agency Compliance
CE, Class I Div 2, cULus
Frequency (Hz)
60 Hz
Food Grade
No
Suction Tube OD
1 in
Includes Bung Adapter
Yes
Self-Priming
Yes
Pump Connection Type
FNPT
Runs Dry
No
Max. Fluid Temp.
125 Degrees F
Min. Fluid Temp.
-20 Degrees F
Includes Nozzle
Yes
Metered
No
Full Load Amps
30.0 A
Variable Speed
No
Hose Tube Material
Nitrile

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Kerosene, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 40 in, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.