Fuel Nozzle, Green, Curved, 16 in Aluminum Spout

  • Mfr # 906008-570

  • Zoro # G8083653


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Inlet
1 in NPT
Outlet
1 in NPT
Length
5 in
Max. Pressure
50 psi
For Use With
G20, M-3020, M-3025, M-3120, M-3130, M-3425, PRO20-012, PRO20-115, PRO20-115/M30, PRO20-115/QM, PRO20-230, PRO25-012, PRO35-115, PRO35-115/QM, V25-012, V25-024
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
906008-570
Zoro #
G8083653
UPC #
031401003741
Country of Origin
China

Dimensions

Length
5 in
Inlet Size
1 in
Overall Length
5 in
Spout Outside Diameter
1 in
Spout Length
16 in

Details

Item
Diesel Nozzle
Inlet
1 in NPT
Outlet
1 in NPT
Max. Pressure
50 psi
For Use With
G20, M-3020, M-3025, M-3120, M-3130, M-3425, PRO20-012, PRO20-115, PRO20-115/M30, PRO20-115/QM, PRO20-230, PRO25-012, PRO35-115, PRO35-115/QM, V25-012, V25-024
Nozzle Material
Aluminum
Agency Compliance
cULus
Metered
No
For Media Type
Diesel, Gasoline, Kerosene
Nozzle Operation
Automatic
Spout Shape
Curved
Spout Material
Aluminum
Number of Latch Positions
2
Inlet Type
FNPT
Max. Operating Pressure
50 psi
Cover Color
Green
Flow Rate - Maximum
40 gpm
Compatible Chemicals
Antifreeze, Diesel, Kerosene

Description

Fuel Nozzle, Overall Length 5 in, Primary Color Green, For Use With G20, M-3020, M-3025, M-3120, M-3130, M-3425, PRO20-012, PRO20-115, PRO20-115/M30, PRO20-115/QM, PRO20-230, PRO25-012, PRO35-115, PRO35-115/QM, V25-012, V25-024, Compatible Chemicals Antifreeze, Diesel, Kerosene, Includes Not Applicable, Spout Material Aluminum, Agency Compliance cULus, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size 1 in, Spout Discharge Size Not Applicable, Spout Length 16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.