Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Chemical Meter, 1" Connection

  • Mfr # FM-300H-G8N

  • Zoro # G414701538


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PBT
For Pipe Size
1 in
Connection Size
1 in
Connection Type
NPT
Product Type
Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-300H-G8N
Zoro #
G414701538
UPC #
031401111095
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Manufacturer Warranty Length
2 yr
Overall Width
6 in
Overall Height
4 in

Details

Item
Digital Chemical Meter
Housing Material
PBT
Connection Type
NPT
Product Type
Meter
Display Type
Digital
Compatible Flow Material
Chemicals, DEF, Water
Wetted Material
316 Stainless Steel, Ferrite, Viton, PBT
Voltage - Maximum
9V
Media Temperature - Minimum
14 Degrees F
Operating Pressure - Maximum
50 psi
Seal Material
Viton
Flow Rate - Maximum
20 gpm
Media Temperature - Maximum
130 Degrees F
Standards
CE,, EMC, ISO
Accuracy
+/-2%
Unit Of Measure
Gallons, Liters
Flow Rate - Minimum
2 gpm
Flowmeter Type
Nutating Disc
O-Ring Material
Viton
Viscosity - Maximum
100 cps
Includes Flow Rate Adjustment Knob
No
Rotor Material
PPS
Includes Pressure Gauge
No
Includes Totalizer
Yes

Description

Digital Chemical Meter, Product Type Meter, Flowmeter Type Nutating Disc, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Chemicals, DEF, Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 100 cps, Voltage - Maximum 9V, Housing Material PBT, Rotor Material PPS, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material 316 Stainless Steel, Ferrite, Viton, PBT

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.