This item is Discontinued.

Flomec Flowmeter, PVC, 1 to10 GPM TM050

Flowmeter, PVC, 1 to10 GPM (Discontinued)

  • Mfr # TM050
  • Zoro # G2806185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM050
Zoro #
G2806185
UPC #
031401000504
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Length (In.)
3 3/4 in
Fitting Size (In.)
1/2

Details

Item
Electronic Flowmeter
Housing Material
PVC
Type
Turbine
Flow Material
Water
Connection Type
Spigot
Max. Pressure
225 psi
Max. Viscosity
530 SUS
Wetted Materials
316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide
Flow Range
1 to 10 gpm
Fluid Temp. Range
32 Degrees to 140 Degrees F
Special Features
Fits Schedule 80 Pipe
Fluid Temp. Range (Deg. C)
0 to 60
Pressure Rating (PSI)
225 @ 73 Degrees F
Display Type
Standard LC Display
Accuracy (%)
+/-3
Display Units
gal/L
Agency Compliance
CE
Fluid Temp. Range (Deg. F)
32 to 140
Fitting Type
M Slip
Rotor Type
PVDF
Sensor Type
Magnetic
Flow Range (GPM)
1 to10
Output Type
NO
Includes
Batteries
Strainer
55 Mesh
Ambient Temperature
32 to 140 Degrees F

Description

Electronic Flowmeter, Connection Size 1/2 in, Connection Type Spigot, Housing Material PVC, Output Type NO, Display Type Standard LC Display

Restrictions

Hazardous material
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.