This item is Discontinued.

Flomec Flowmeter, PVC, 5 to 50 GPM TM100-N

Flowmeter, PVC, 5 to 50 GPM (Discontinued)

  • Mfr # TM100-N
  • Zoro # G0385034
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM100-N
Zoro #
G0385034
UPC #
031401001051
Country of Origin
United States

Dimensions

Connection Size
1 in
Length (In.)
6 in
Fitting Size (In.)
1

Details

Item
Electronic Flowmeter
Type
Turbine
Housing Material
PVC
Flow Material
Water
Connection Type
FNPT
Max. Pressure
225 psi
Max. Viscosity
530 SUS
Wetted Materials
316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide
Flow Range
5 to 50 gpm
Fluid Temp. Range
32 Degrees to 140 Degrees F
Includes
Batteries
Output Type
NO
Pressure Rating (PSI)
225 @ 73 Degrees F
Display Units
gal/L
Special Features
Fits Schedule 80 Pipe
Ambient Temperature
32 to 140 Degrees F
Accuracy (%)
+/-3
Flow Range (GPM)
5 to 50
Fluid Temp. Range (Deg. F)
32 to 140
Rotor Type
PVDF
Sensor Type
Magnetic
Display Type
Standard LC Display
Strainer
55 Mesh
Fitting Type
FNPT
Agency Compliance
CE
Fluid Temp. Range (Deg. C)
0 to 60

Description

Electronic Flowmeter, Connection Size 1 in, Connection Type FNPT, Housing Material PVC, Output Type NO, Display Type Standard LC Display

Restrictions

Hazardous material
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.