Zoro Homepage
This item is Discontinued.
Flomec Flowmeter, Turbine, 1/2 In FNPT G2S05N09GMA

Flowmeter, Turbine, 1/2 In FNPT (Discontinued)

  • Mfr # G2S05N09GMA
  • Zoro # G2283276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2S05N09GMA
Zoro #
G2283276
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Fitting Size (In.)
1/2

Description

Electronic Flowmeter, Connection Size 1/2 in, Connection Type FNPT, Housing Material Stainless Steel, Output Type -, Display Type Standard LC Display

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.