This item is Discontinued.

Flomec Flowmeter, Turbine, 2 In FNPT G2A20N09GMB

Flowmeter, Turbine, 2 In FNPT (Discontinued)

  • Mfr # G2A20N09GMB
  • Zoro # G1727731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G2A20N09GMB
Zoro #
G1727731
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
2 in
Fitting Size (In.)
2

Details

Item
Electronic Flowmeter
Type
Turbine
Housing Material
Aluminum
Flow Material
Fuels, Lubricants, Petroleum Products
Connection Type
FNPT
Max. Pressure
300 psi
Max. Viscosity
530 SUS
Frequency Range (Hz)
33 to 330
Wetted Materials
316 Stainless Steel, Aluminum, Ceramic, PVDF, Tungsten Carbide
Flow Range
20 to 200 gpm
Fluid Temp. Range
0 Degrees to 140 Degrees F
Includes
2 Lithium Batteries
Strainer
#28 Mesh (Not Included)
Power Requirement
2 Lithium Batteries
Fluid Temp. Range (Deg. F)
14 to 140
Rotor Type
PVDF
Ambient Temperature
14 to 140 Degrees F
Fluid Temp. Range (Deg. C)
-10 to 160
Agency Compliance
FM, CUL, CE, EX, ATEX
Display Type
Standard LC Display
Typical K Factor
100 Pulses Per Gallon
Repeatability
0.10%
Sensor Type
Magnetic
Accuracy (%)
+/-0.75
Fitting Type
FNPT
Pressure Rating (PSI)
300

Description

Electronic Flowmeter, Connection Size 2 in, Connection Type FNPT, Housing Material Aluminum, Output Type -, Display Type Standard LC Display

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.